Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
RHP BEARING INSERT 1125-7/8CG
Insert bearing with set screw RHP 1125-7/8CG, Outer diameter: 52 mm | Inner diameter: 22.225 mm | Width: 34.1 mm
Bearing Insert
References
rhp:
1125-7/8CG
rubix:
158A3888
manufacturer :
1125-7/8CG RRS AR3P5
ean:
00747023041626
Technical specifications
Inner diameter
22.225
mm
Outer diameter
52
mm
Width
34.1
mm
See all Specifications
Product details
Technical specifications
Product details : RHP BEARING INSERT 1125-7/8CG
The Self-Lube® bearing insert, commonly known as a wide inner ring bearing, is designed to suit the wide range of housings in the Self-Lube® bearing family and is also suitable for applications where the user’s own housing is preferred.
Applications
Engineering Bearing Applications
Technical specifications
Attributes
Logistic Weight
310
g
Inner diameter
22.225
mm
Outer diameter
52
mm
Width
34.1
mm
Bearing Clearance
CN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.60
excl. VAT
/
Each
£
24.72
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw NTN UC205-100D1, Outer diameter: 52 mm | Inner diameter: 25.4 mm | Width: 34 mm
Insert bearing with set screw NTN UC328D1, Outer diameter: 300 mm | Inner diameter: 140 mm | Width: 145 mm
Insert bearing with set screw NSK F-UC206/LP99, Outer diameter: 62 mm | Inner diameter: 30 mm
Insert bearing with set screw SKF YAR 208-2RF/HV, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 21 mm
Insert bearing with set screw NTN UC207-106D1, Outer diameter: 72 mm | Inner diameter: 34.925 mm | Width: 42.8999999999999 mm
Insert bearing with set screw NTN A-AS206D1, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 29 mm
Insert bearing with set screw SNR UC215G2, Outer diameter: 130 mm | Inner diameter: 75 mm | Width: 77.8 mm
Insert bearing with set screw RHP 1080-75G, Outer diameter: 140 mm | Inner diameter: 75 mm | Width: 26 mm
Insert bearing with set screw RHP T1050-50G, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 51.6 mm
Insert bearing with set screw INA GYE25-KRR-B-FA107, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 15 mm
Insert bearing with set screw RHP 1040-40G, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 18 mm
Insert bearing with set screw RHP T1045-45G, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 22 mm
Insert bearing with set screw SNR UC214G2T04, Outer diameter: 125 mm | Inner diameter: 70 mm | Width: 74.6 mm
Insert bearing with set screw PTN SUC203, Outer diameter: 47 mm | Inner diameter: 17 mm | Width: 16 mm
Insert bearing with set screw SKF YAR 211-200-2F, Outer diameter: 100 mm | Inner diameter: 50.8 mm | Width: 25 mm