NTN - Insert Bearing - A-AS206D1
Inner diameter | 30 mm |
---|---|
Outer diameter | 62 mm |
Width | 29 mm |
Logistics dimensions (L x W x H) | 70x70x45 mm |
---|---|
Logistic Weight | 266 g |
Inner diameter | 30 mm |
Outer diameter | 62 mm |
Width | 29 mm |
Bearing Clearance | CN |
Series | AS200 |
Cage | Steel |
Sealing | Open |
Usually arrives within 14 working days