Insert bearing with set screw NTN UC211-203D1, Outer diameter: 100 mm | Inner diameter: 55.562 mm | Width: 55.6 mm

NTN - Insert Bearing - UC211-203D1

See technical information
References
NTN:UC211-203D1
Rubix:205A9231
EAN:4547359232684
brand logo
Technical specifications
Inner diameter55.562 mm
Outer diameter100 mm
Width55.6 mm
See all Specifications

Product details : NTN UC211-203D1 INSERT BEARING


spherical outer diameter, fixing by socket set screw, seal with slinger

Technical specifications


Attributes
Logistics dimensions (L x W x H)105x105x60 mm
Logistic Weight1050 g
Inner diameter55.562 mm
Outer diameter100 mm
Width55.6 mm
Bearing Clearancecn
Sealingopen
Seriesuc200
Cagesteel
Show UNSPSC/ECL@SS
£ 57.16 excl. VAT
/ Each
£ 68.59 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories