Ball Bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 110 mm |
Width | 32 mm |
Logistic Weight | 1280 g |
---|---|
Inner diameter | 45 mm |
Outer diameter | 110 mm |
Width | 32 mm |
Series | UK3 |
Material | Cast Housing |
Total bearing width | 55 mm |
Basic static load, radial - C0r | 38500 N |
Basic dynamic load, radial - Cr | 62000 N |
Usually arrives within 14 working days