Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR UC212-36G2L3 INSERT BEARING
Insert bearing with set screw SNR UC212-36G2L3, Outer diameter: 110 mm | Inner diameter: 57.15 mm | Width: 65.1 mm
Insert bearing with set screw SNR
References
snr:
UC212-36G2L3
rubix:
205A9250
ean:
3413529568376
Technical specifications
Inner diameter
57.15
mm
Outer diameter
110
mm
Width
65.1
mm
See all Specifications
Product details
Technical specifications
Product details : SNR UC212-36G2L3 INSERT BEARING
Technical specifications
Attributes
Inner diameter
57.15
mm
Outer diameter
110
mm
Width
65.1
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.94
excl. VAT
/
Each
£
52.73
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw RHP 1225-1G, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 15 mm
Insert bearing with set screw RHP T1060-2.1/4G
Insert bearing with set screw INA GYE25-KRR-B-FA107, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 15 mm
Insert bearing with set screw SNR US211-35G2, Outer diameter: 100 mm | Inner diameter: 55.563 mm | Width: 45.3 mm
Insert bearing with set screw RHP 1080-80G, Outer diameter: 140 mm | Inner diameter: 80 mm | Width: 26 mm
Insert bearing with set screw SKF YAR 205-100-2F, Outer diameter: 52 mm | Inner diameter: 25.4 mm | Width: 15 mm
Insert bearing with set screw SNR UC206-18G2T20, Outer diameter: 62 mm | Inner diameter: 28.575 mm | Width: 38.1 mm
Insert bearing with set screw SNR UC201-08G2, Outer diameter: 47 mm | Inner diameter: 12.7 mm | Width: 31 mm
Insert bearing with set screw NTN ASS208D1N, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 38 mm
Insert bearing with set screw SNR CUC20926, Outer diameter: 85 mm | Inner diameter: 41.275 mm | Width: 49.2 mm
Insert bearing with set screw SKF YAR 213-211-2F, Outer diameter: 120 mm | Inner diameter: 682625 mm | Width: 68.3 mm
Insert bearing with set screw SNR UC209-27G2L3, Outer diameter: 85 mm | Inner diameter: 42.863 mm | Width: 49.2 mm
Insert bearing with set screw SKF YAR 210-2RF/HV, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 22 mm
Insert bearing with set screw SNR US20927G2, Outer diameter: 85 mm | Inner diameter: 42.863 mm | Width: 41.2 mm
Insert bearing with set screw SNR UC205-14G2L3, Outer diameter: 52 mm | Inner diameter: 22.225 mm | Width: 34 mm