Insert bearing with set screw SKF YAR 213-211-2F, Outer diameter: 120 mm | Inner diameter: 682625 mm | Width: 68.3 mm
Insert Bearing
See technical informationReferences
SKF:YAR 213-211-2F
Rubix:266A6555
Manufacturer :30269
EAN:7316576617447


Technical specifications
| Inner diameter | 682625 mm |
|---|---|
| Outer diameter | 120 mm |
| Width | 68.3 mm |
Product details : SKF YAR 213-211-2F INSERT BEARING
Radial insert ball bearings are based on sealed deep groove ball bearings. This design is suitable for applications with constant and alternating directions of rotation. The inner ring, which is wider on both sides, is fastened to the shaft by tightening two fastening screws, making it easy to install.
Insert bearings are based on sealed deep groove ball bearings. This variant is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening two (set) screws on the inner ring, making it easy to mount.
Strengths
- Designed for constant and alternating rotary movements
- Quick and easy mounting on the shaft
- Absorption of installation-related misalignments
- Long service life
- Reduced noise and vibration level
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 68,3x120x120 mm |
|---|---|
| Logistic Weight | 1597 g |
| Inner diameter | 682625 mm |
| Outer diameter | 120 mm |
| Width | 68.3 mm |
| Sealing | two rubber seals |
| Series | yar |
| Limit speed | 3000 rpm |
| Basic static load, radial - C0r | 40000 N |
| Basic dynamic load, radial - Cr | 57200 N |
Show UNSPSC/ECL@SS
£ 102.41 excl. VAT
/ Each
£ 122.89 incl. VAT
- Usually arrives within 14 working days