Insert bearing with set screw RHP 1225-1G, Outer diameter: 52 mm | Inner diameter: 25.4 mm | Width: 27.3 mm

Self-Lube Bearing Insert

See technical information

References

RHP:1225-1G
Rubix:158A4285
Manufacturer :1225-1G R
EAN:00747023042814
brand logo

Technical specifications

Inner diameter25.4 mm
Outer diameter52 mm
Width27.3 mm
See all Specifications

Product details : RHP BEARING INSERT 1225-1G


Short inner ring bearing. Same construction as 6200 series, but more adaptable to European standard bearings. 1200 G series: bearing with grub screw in the inner ring and spherical outer ring. 1200 ECG series: bearing with eccentric locking collar and spherical outer ring.

Technical specifications


Attributes
Logistic Weight130 g
Inner diameter25.4 mm
Outer diameter52 mm
Width27.3 mm
Bearing Clearancec3
Sealingtwo rubber seals
Series1200g
Materialbearing steel (nsk high-cleanliness steel, through-hardened rings)
Cagesteel
Reaming34.01 mm
Limit speed6250 rpm
Total bearing width27.3 mm
Basic static load, radial - C0r7880 N
Basic dynamic load, radial - Cr14000 N
Weight0.13 kg
£ 19.58 excl. VAT
/ Each
£ 23.50 incl. VAT
  • In stock: Next day delivery

Check our products from related categories