Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR UC206-18G2T20 INSERT BEARING
Insert bearing with set screw SNR UC206-18G2T20, Outer diameter: 62 mm | Inner diameter: 28.575 mm | Width: 38.1 mm
Bearing Insert
References
snr:
UC206-18G2T20
rubix:
205A9156
ean:
3413529567867
Technical specifications
Inner diameter
28.575
mm
Outer diameter
62
mm
Width
38.1
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SNR UC206-18G2T20 INSERT BEARING
Technical specifications
Attributes
Inner diameter
28.575
mm
Outer diameter
62
mm
Width
38.1
mm
Bearing Clearance
C4
Series
UC206
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.63
excl. VAT
/
Each
£
21.16
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Insert bearing with set screw SNR US207G2, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 32 mm
Insert bearing with set screw INA GYE30-KRR-B-FA107-VA-HLA, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 38.1 mm
Insert bearing with set screw SKF YAR 208-2F/VA228, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 21 mm
Insert bearing with set screw PTN SB201, Outer diameter: 40 mm | Inner diameter: 12 mm | Width: 12 mm
Insert bearing with set screw FAG UC201, Outer diameter: 47 mm | Inner diameter: 12 mm | Width: 31 mm
Insert bearing with set screw NTN M-AS204D1, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 25 mm
Insert bearing with set screw RHP 1075-2.3/4G, Outer diameter: 130 mm | Inner diameter: 69.85 mm
Insert bearing with set screw INA AY25-XL-NPP-B, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 27 mm
Insert bearing with set screw NTN UCX13D1, Outer diameter: 125 mm | Inner diameter: 65 mm | Width: 74.6 mm
Insert bearing with set screw SNR US207G2T20, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 32 mm
Insert bearing with set screw SNR UC.206.G2L4, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 38.1 mm
Insert bearing with set screw RHP 1025-15/16G, Outer diameter: 52 mm | Inner diameter: 23.813 mm | Width: 15 mm
Insert bearing with set screw INA GYE55-XL-KRR-B, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 55.6 mm
Insert bearing with set screw SNR UC207-23G2L3, Outer diameter: 72 mm | Inner diameter: 36.513 mm | Width: 42.9 mm
Insert bearing with set screw SNR UC204G2L3, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 31 mm