Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR UC201-08G2 INSERT BEARING
Insert bearing with set screw SNR UC201-08G2, Outer diameter: 47 mm | Inner diameter: 12.7 mm | Width: 31 mm
Insert bearing with set screw SNR
References
snr:
UC201-08G2
rubix:
205A9098
ean:
3413529567522
Technical specifications
Inner diameter
12.7
mm
Outer diameter
47
mm
Width
31
mm
See all Specifications
Product details
Technical specifications
Product details : SNR UC201-08G2 INSERT BEARING
Technical specifications
Attributes
Inner diameter
12.7
mm
Outer diameter
47
mm
Width
31
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.00
excl. VAT
/
Each
£
9.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw SKF YAR 207-2F/VA228, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 42.9 mm
Insert bearing with set screw RHP 1025-25GFS, Outer diameter: 52 mm | Inner diameter: 25 mm
Insert bearing with set screw SKF YAR 206-2LPW/SS, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 18 mm
Insert bearing with set screw NTN UC206-104D1, Outer diameter: 62 mm | Inner diameter: 31.75 mm | Width: 38.1 mm
Insert bearing with set screw PTN SUC204, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 16 mm
Insert bearing with set screw RHP 1025-1GHLT, Outer diameter: 52 mm | Inner diameter: 25.4 mm
Insert bearing with set screw SNR UC.205-14.G2, Outer diameter: 52 mm | Inner diameter: 22.225 mm | Width: 34 mm
Insert bearing with set screw SNR UC.206-20.G2.L3, Outer diameter: 62 mm | Inner diameter: 31.75 mm | Width: 38.1 mm
Insert bearing with set screw SNR ZUC205FG, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 34 mm
Insert bearing with set screw SKF YAR 208-108-2F, Outer diameter: 80 mm | Inner diameter: 38.1 mm | Width: 21 mm
Insert bearing with set screw SNR UC215G2T20, Outer diameter: 130 mm | Inner diameter: 75 mm | Width: 77.8 mm
Insert bearing with set screw SNR US204G2, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 25 mm
Insert bearing with set screw SKF YAR 205-2F/VA228, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 15 mm
Insert bearing with set screw INA GAY50-XL-NPP-B, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 43 mm
Insert bearing with set screw SNR UC215-48G2, Outer diameter: 130 mm | Inner diameter: 76.2 mm | Width: 77.8 mm