Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR UC217-52G2L3 INSERT BEARING
Insert bearing with set screw SNR UC217-52G2L3, Outer diameter: 150 mm | Inner diameter: 82.55 mm | Width: 85.7 mm
Insert bearing with set screw SNR
References
snr:
UC217-52G2L3
rubix:
205A9304
ean:
3413529568451
Technical specifications
Inner diameter
82.55
mm
Outer diameter
150
mm
Width
85.7
mm
See all Specifications
Product details
Technical specifications
Product details : SNR UC217-52G2L3 INSERT BEARING
Technical specifications
Attributes
Inner diameter
82.55
mm
Outer diameter
150
mm
Width
85.7
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
109.17
excl. VAT
/
Each
£
131.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw SNR UC211-34G2, Outer diameter: 100 mm | Inner diameter: 53.975 mm | Width: 55.6 mm
Insert bearing with set screw SKF YAR 208-108-2LPW/SS, Outer diameter: 80 mm | Inner diameter: 38.1 mm | Width: 49.2 mm
Insert bearing with set screw SNR UC309-28G2, Outer diameter: 100 mm | Inner diameter: 44.45 mm | Width: 57 mm
Insert bearing with set screw Timken UC206, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 19 mm
Insert bearing with set screw INA AY17-XL-NPP-B, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 22 mm
Insert bearing with set screw RHP 1070-60GHLT, Outer diameter: 125 mm | Inner diameter: 60 mm
Insert bearing with set screw SNR UC310-30G2, Outer diameter: 110 mm | Inner diameter: 47.625 mm | Width: 61 mm
Insert bearing with set screw RHP J1030-1.3/16GCR, Outer diameter: 62 mm
Insert bearing with set screw SNR UC213-40G2L3, Outer diameter: 120 mm | Inner diameter: 63.5 mm | Width: 65.1 mm
Insert bearing with set screw SNR CUS20514, Outer diameter: 52 mm | Inner diameter: 22.225 mm | Width: 27 mm
Insert bearing with set screw SNR CUS21030, Outer diameter: 90 mm | Inner diameter: 47.625 mm | Width: 43.5 mm
Insert bearing with set screw SNR UC208G2, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 49.2 mm
Insert bearing with set screw NTN M-UC206D1, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 38.1 mm
Insert bearing with set screw SNR SUC211, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 55.6 mm
Insert bearing with set screw INA G207-XL-NPP-B, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 17 mm