Insert bearing with set screw RHP 1070-60GHLT, Outer diameter: 125 mm | Inner diameter: 60 mm
Self-aligning bearing European standard 1000 G and 1000 DECG series
See technical informationReferences
RHP:1070-60GHLT
Rubix:158A5239
Manufacturer :1070-60GHLT R
EAN:00747023110230

Product details : RHP HITEMP BEARINGINSERT 1070-60GHLT
Wide inner ring bearing. Same construction as 6200 series, but more adaptable to European standard bearings. 1000 G series: bearing with grub screws in the inner ring and spherical outer ring. 1000 DECG series: bearing with eccentric locking collar and spherical outer ring.
Technical specifications
Attributes
| Logistic Weight | 2270 g |
|---|---|
| Inner diameter | 60 mm |
| Outer diameter | 125 mm |
Show UNSPSC/ECL@SS
£ 115.73 excl. VAT
/ Each
£ 138.88 incl. VAT
- Usually arrives within 14 working days
