Insert Bearing
Inner diameter | 38.1 mm |
---|---|
Outer diameter | 80 mm |
Width | 49.2 mm |
Inner diameter | 38.1 mm |
---|---|
Outer diameter | 80 mm |
Width | 49.2 mm |
Series | BlueRange |
Material | Stainless steel |
Cage | Other |
Limit speed | 2800 rpm |
Basic static load, radial - C0r | 19000 N |
Basic dynamic load, radial - Cr | 24700 N |
In stock: Next day delivery