NTN - Insert Bearing - M-UC206D1
Inner diameter | 30 mm |
---|---|
Outer diameter | 62 mm |
Width | 38.1 mm |
Logistics dimensions (L x W x H) | 62x62x38 mm |
---|---|
Logistic Weight | 330 g |
Inner diameter | 30 mm |
Outer diameter | 62 mm |
Width | 38.1 mm |
Bearing Clearance | CN |
Series | UC200 |
Cage | Steel |
Sealing | Open |
Usually arrives within 14 working days