References
RHP:MP2.7/16
Rubix:158A3566
Manufacturer :MP2.7/16 R
EAN:00747023010820


Technical specifications
| Inner diameter | 65 mm |
|---|---|
| Fixation centre-to-centre distance | 224.5 mm |
| Shaft Height | 76.2 mm |
Documents
Product details : RHP HOUSED BEARING UNIT MP2.7/16
Heavy series, one-piece rigid bearing housing in high-quality cast iron.
Technical specifications
Attributes
| Logistic Weight | 7280 g |
|---|---|
| Inner diameter | 65 mm |
| Fixation centre-to-centre distance | 224.5 mm |
| Shaft Height | 76.2 mm |
| Material | cast iron |
| Total bearing width | 72 mm |
| Outer diameter | 125 mm |
| Clamping | 30.24 mm |
| Diameter of fixation holes | 20 mm |
| Mounting typ | 2-bolt base |
| Height | 153 mm |
| Length | 266 mm |
| Series | mp |
| Weight | 9.3 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 45000 N |
| Basic dynamic load, radial - Cr | 61000 N |
| Width | 72 mm |
Show UNSPSC/ECL@SS
£ 155.48 excl. VAT
/ Each
£ 186.58 incl. VAT
- Usually arrives within 14 working days