References
SNR:ESPA208
Rubix:205A2555
EAN:3413529506019



Product details : SNR ESPA208 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 43.7 mm |
Show UNSPSC/ECL@SS
£ 29.53 excl. VAT
/ Each
£ 35.44 incl. VAT
- Delivery usually within ( 3 ) days
