References
SNR:UCP204CO
Rubix:206A0596
EAN:3413529552801



Product details : SNR UCP204CO BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 31 mm |
Show UNSPSC/ECL@SS
£ 39.45 excl. VAT
/ Each
£ 47.34 incl. VAT
- Usually arrives within 14 working days
