References
INA:RSHE25-XL-N
Rubix:238A3634
Manufacturer :0096451280000
EAN:4012802836042


Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Fixation centre-to-centre distance | 50.8 mm |
| Shaft Height | 36.5 mm |
Product details : INA RSHE25-XL-N PLUMMER BLOCK HOUSING UNIT
Plummer block housing units RSHE, cast iron housing, radial insert ball bearing with eccentric locking collar, R seals
Strengths
PSHE delivered with bearing GRAE-NPPB and RSHE with GE-KRRB.
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Fixation centre-to-centre distance | 50.8 mm |
| Shaft Height | 36.5 mm |
| Material | cast iron |
| Total bearing width | 36 mm |
| Outer diameter | 37.5 mm |
| Height | 70 mm |
| Length | 70 mm |
| Series | rshe..-xl-n |
| Number of holes | 2 |
| Basic static load, radial - C0r | 7800 N |
| Basic dynamic load, radial - Cr | 14900 N |
| Width | 21 mm |
Show UNSPSC/ECL@SS
£ 36.49 excl. VAT
/ Each
£ 43.79 incl. VAT
- Delivery usually within ( 7 ) days