References
SNR:ESPH202
Rubix:205A2672
EAN:3413529505395



Product details : SNR ESPH202 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 15 mm |
|---|---|
| Outer diameter | 40 mm |
| Width | 28.6 mm |
Show UNSPSC/ECL@SS
£ 14.45 excl. VAT
/ Each
£ 17.34 incl. VAT
- Usually arrives within 14 working days
