References
SNR:UCP313
Rubix:206A0799
EAN:3413529541621





Technical specifications
| Inner diameter | 65 mm |
|---|---|
| Fixation centre-to-centre distance | 260 mm |
| Shaft Height | 90 mm |
Product details : SNR UCP313 BEARING UNIT
Grey cast iron housing, bearing insert with set screws on the inner ring, seal with slinger plate
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 375x195x100 mm |
|---|---|
| Logistic Weight | 11592 g |
| Inner diameter | 65 mm |
| Fixation centre-to-centre distance | 260 mm |
| Shaft Height | 90 mm |
| Material | cast iron (housing); bearing insert made of standard bearing steel |
| Total bearing width | 75 mm |
| Outer diameter | 140 mm |
| Diameter of fixation holes | 25 mm |
| Mounting typ | mounting from above and below |
| Height | 176 mm |
| Length | 340 mm |
| Sealing | sealing with sealing washer |
| Lubrication | grease nipple m6x1 |
| Series | ucp300 |
| Weight | 11.15 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 60500 N |
| Basic dynamic load, radial - Cr | 93860 N |
| Width | 75 mm |
Show UNSPSC/ECL@SS
£ 119.71 excl. VAT
/ Each
£ 143.65 incl. VAT
- Delivery usually within ( 3 ) days