References
SNR:EXPH209
Rubix:205A3451
EAN:3413529505364



Product details : SNR EXPH209 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 85 mm |
| Width | 56.3 mm |
Show UNSPSC/ECL@SS
£ 37.05 excl. VAT
/ Each
£ 44.46 incl. VAT
- Usually arrives within 14 working days
