References
SNR:ESPH210
Rubix:205A2687
EAN:3413529505470



Product details : SNR ESPH210 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 43.7 mm |
Show UNSPSC/ECL@SS
£ 38.15 excl. VAT
/ Each
£ 45.78 incl. VAT
- Usually arrives within 14 working days
