References
SNR:LKPAE208H
Rubix:205A4802
Manufacturer :LKPAE.208H
EAN:3413520949709




Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Fixation centre-to-centre distance | 88.9 mm |
| Shaft Height | 49.2 mm |
Product details : SNR LKPAE208H BEARING UNIT
grey cast housing, radial insert ball bearing with adapter sleeve,single lip seal
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Fixation centre-to-centre distance | 88.9 mm |
| Shaft Height | 49.2 mm |
| Material | grey cast iron |
| Total bearing width | 38 mm |
| Outer diameter | 80 mm |
| Clamping | 12.2 mm |
| Diameter of fixation holes | 15 mm |
| Mounting typ | tapped base (2 tapped bores, fixing from below) |
| Height | 49.2 mm |
| Length | 116 mm |
| Sealing | uszczelnienie z jedną wargą |
| Lubrication | relubricatable (grease) |
| Series | lkpae200 |
| Weight | 1.54 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 19800 N |
| Basic dynamic load, radial - Cr | 29500 N |
| Width | 22 mm |
Show UNSPSC/ECL@SS
£ 36.72 excl. VAT
/ Each
£ 44.06 incl. VAT
- Usually arrives within 14 working days