References
SNR:ESSP205N
Rubix:205A2725
EAN:3413529525584




Product details : SNR ESSP205N BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 52 mm |
|---|---|
| Outer diameter | 25 mm |
| Width | 30.9 mm |
Show UNSPSC/ECL@SS
£ 75.18 excl. VAT
/ Each
£ 90.22 incl. VAT
- Usually arrives within 14 working days
