References
SNR:EXP307
Rubix:205A3301
EAN:3413529542826




Product details : SNR EXP307 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 51.6 mm |
Show UNSPSC/ECL@SS
£ 42.98 excl. VAT
/ Each
£ 51.58 incl. VAT
- Usually arrives within 14 working days
