References
INA:LSHE20-N
Rubix:238A3764
Manufacturer :0008639980000
EAN:4012802797138


Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Fixation centre-to-centre distance | 50.8 mm |
| Shaft Height | 33.3 mm |
Product details : INA LSHE20-N PLUMMER BLOCK HOUSING UNIT
Plummer block housing unit LSHE..-N, RIBB cast iron SHE
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 64x65x20 mm |
|---|---|
| Logistic Weight | 490 g |
| Inner diameter | 20 mm |
| Fixation centre-to-centre distance | 50.8 mm |
| Shaft Height | 33.3 mm |
| Material | cast iron (grey cast iron) |
| Total bearing width | 64 mm |
| Outer diameter | 65 mm |
| Mounting typ | foot-mounted (mounting from below) |
| Height | 64 mm |
| Length | 65 mm |
| Sealing | double-sided labyrinth seals |
| Lubrication | grease (pre-lubricated); relubrication facility / relubrication points |
| Series | lshe..-n |
| Weight | 0.49 kg |
| Number of holes | 2 |
| Width | 65 mm |
Show UNSPSC/ECL@SS
£ 37.56 excl. VAT
/ Each
£ 45.07 incl. VAT
- Usually arrives within 14 working days