References
SNR:EXPA203
Rubix:205A3318
EAN:3413529505845



Product details : SNR EXPA203 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 43.5 mm |
Show UNSPSC/ECL@SS
£ 16.81 excl. VAT
/ Each
£ 20.17 incl. VAT
- Usually arrives within 14 working days
