FAG UKP213-J7 PLUMMER BLOCK HOUSING UNIT
Plummer block housing unit
See technical informationSee documentsReferences
Superseded Ref:-T-UKP213
FAG:UKP213-J7
Rubix:238A2654
Manufacturer :0812170990000
EAN:4047643261272


Technical specifications
| Inner diameter | 60 mm |
|---|---|
| Fixation centre-to-centre distance | 203 mm |
| Shaft Height | 76.2 mm |
Documents
Product details : FAG UKP213-J7 PLUMMER BLOCK HOUSING UNIT
Plummer block housing units UKP, cast iron housing, with long base, radial insert ball bearing with adapter sleeve, RSR seals
Technical specifications
Attributes
| Logistic Weight | 5710 g |
|---|---|
| Inner diameter | 60 mm |
| Fixation centre-to-centre distance | 203 mm |
| Shaft Height | 76.2 mm |
| Material | cast iron |
| Total bearing width | 65.1 mm |
| Outer diameter | 151 mm |
| Diameter of fixation holes | 20 mm |
| Mounting typ | long base, 2-bolt base |
| Height | 151 mm |
| Length | 265 mm |
| Sealing | rsr seals on both sides |
| Lubrication | grease; lubrication nipple / connection thread m6 |
| Series | ukp |
| Weight | 5.71 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 40000 N |
| Basic dynamic load, radial - Cr | 61000 N |
| Width | 70 mm |
Show UNSPSC/ECL@SS
£ 100.18 excl. VAT
/ Each
£ 120.22 incl. VAT
- Delivery usually within ( 7 ) days