References
SKF:SYNT 60 L
Rubix:102A5898
Manufacturer :377976
EAN:7316574270088


Technical specifications
| Inner diameter | 60 mm |
|---|---|
| Fixation centre-to-centre distance | 230 mm |
| Shaft Height | 80 mm |
Product details : SKF HOUSED BEARING UNIT SYNT 60 L
Pillow (plummer) block roller bearing units and take-up roller bearing units consist of a spherical or tapered roller bearing mounted in a non-split housing that can be bolted to a support surface. This variant has a spherical roller bearing, a two-bolt base and SKF ConCentra locking, creating a true concentric tight fit, and setting the correct internal clearance within the bearing. The units are sealed and lubricated and ready to use. This bearing unit covers a wide range of requirements, in metric dimensions.
Strengths
- Ready to mount
- Robust
- Factory lubricated and sealed
- Quick mounting
- Long service life
- Robust
- Factory lubricated and sealed
- Quick mounting
- Long service life
Technical specifications
Attributes
| Logistic Weight | 7700 g |
|---|---|
| Inner diameter | 60 mm |
| Fixation centre-to-centre distance | 230 mm |
| Shaft Height | 80 mm |
| Material | steel |
| Total bearing width | 80 mm |
| Outer diameter | 151 mm |
| Height | 151 mm |
| Length | 275 mm |
| Series | synt |
| Number of holes | 2 |
| Basic static load, radial - C0r | 166000 N |
| Basic dynamic load, radial - Cr | 156000 N |
| Width | 71 mm |
Show UNSPSC/ECL@SS
£ 347.75 excl. VAT
/ Each
£ 417.30 incl. VAT
- Delivery usually within ( 3 ) days