References
SNR:MUCNFL208-24
Rubix:205A5034
EAN:3413520461744




Product details : SNR MUCNFL208-24 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 38.1 mm |
|---|---|
| Width | 49.2 mm |
| Outer diameter | 80 mm |
Show UNSPSC/ECL@SS
£ 72.96 excl. VAT
/ Each
£ 87.55 incl. VAT
- Delivery usually within ( 3 ) days
