References
RHP:LPB20EC
Rubix:158A6848
Manufacturer :LPB20EC R
EAN:00747023006496


Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Fixation centre-to-centre distance | 76 mm |
| Shaft Height | 25.4 mm |
Product details : RHP HOUSED BEARING UNIT LPB20EC
Standard series, pressed galvanized sheet metal housing.
Technical specifications
Attributes
| Logistic Weight | 200 g |
|---|---|
| Inner diameter | 20 mm |
| Fixation centre-to-centre distance | 76 mm |
| Shaft Height | 25.4 mm |
| Material | galvanized steel |
| Total bearing width | 30.92 mm |
| Outer diameter | 47 mm |
| Diameter of fixation holes | 8 mm |
| Height | 49.9 mm |
| Length | 98.4 mm |
| Series | lpb |
| Weight | 0.2 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 6650 N |
| Basic dynamic load, radial - Cr | 12800 N |
| Width | 31.7 mm |
Show UNSPSC/ECL@SS
£ 20.88 excl. VAT
/ Each
£ 25.06 incl. VAT
- Usually arrives within 14 working days