References
SNR:SUCP202N
Rubix:205A8728
EAN:3413529514991




Product details : SNR SUCP202N BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 15 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 31 mm |
Show UNSPSC/ECL@SS
£ 51.18 excl. VAT
/ Each
£ 61.42 incl. VAT
- Usually arrives within 14 working days
