References
SNR:USPA212
Rubix:206A3071
EAN:3413529506170



Product details : SNR USPA212 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 53.7 mm |
Show UNSPSC/ECL@SS
£ 55.99 excl. VAT
/ Each
£ 67.19 incl. VAT
- Usually arrives within 14 working days
