References
SNR:SUCT203CO
Rubix:205A8916
EAN:3413529551996




Product details : SNR SUCT203CO BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 47 mm |
|---|---|
| Width | 31 mm |
| Outer diameter | 17 mm |
Show UNSPSC/ECL@SS
£ 73.17 excl. VAT
/ Each
£ 87.80 incl. VAT
- Usually arrives within 14 working days
