References
SNR:USPE210CO
Rubix:206A3164
EAN:3413529564903




Product details : SNR USPE210CO BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 43.5 mm |
Show UNSPSC/ECL@SS
£ 54.79 excl. VAT
/ Each
£ 65.75 incl. VAT
- Usually arrives within 14 working days
