References
SNR:UCP210CC
Rubix:206A0699
EAN:3413529552993



Product details : SNR UCP210CC BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 51.6 mm |
Show UNSPSC/ECL@SS
£ 51.44 excl. VAT
/ Each
£ 61.73 incl. VAT
- Delivery usually within ( 3 ) days
