References
SNR:UCPAE205-14
Rubix:206A0868
EAN:3413520637545



Product details : SNR UCPAE205-14 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 22.225 mm |
|---|---|
| Outer diameter | 52 mm |
| Sealing | 2 joints |
| Weight | 610 kg |
| Width | 34 mm |
Show UNSPSC/ECL@SS
£ 17.24 excl. VAT
/ Each
£ 20.69 incl. VAT
- Usually arrives within 14 working days
