References
SNR:UCP215-48
Rubix:206A0759
EAN:3413529571826




Product details : SNR UCP215-48 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 76.2 mm |
|---|---|
| Outer diameter | 130 mm |
| Width | 77.8 mm |
Show UNSPSC/ECL@SS
£ 89.61 excl. VAT
/ Each
£ 107.53 incl. VAT
- Delivery usually within ( 3 ) days
