References
SNR:UCP321
Rubix:206A0817
EAN:3413529541706




Product details : SNR UCP321 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 105 mm |
|---|---|
| Outer diameter | 225 mm |
| Width | 112 mm |
Show UNSPSC/ECL@SS
£ 419.03 excl. VAT
/ Each
£ 502.84 incl. VAT
- Usually arrives within 14 working days
