FAG UKP216-J7 PLUMMER BLOCK HOUSING UNIT
Plummer block housing unit
See technical informationSee documentsReferences
FAG:UKP216-J7
Rubix:238A2044
Manufacturer :0812185750000
EAN:4054366895615


Technical specifications
| Inner diameter | 70 mm |
|---|---|
| Fixation centre-to-centre distance | 232 mm |
| Shaft Height | 88.9 mm |
Documents
Product details : FAG UKP216-J7 PLUMMER BLOCK HOUSING UNIT
Plummer block housing units UKP, cast iron housing, with long base, radial insert ball bearing with adapter sleeve, RSR seals
Technical specifications
Attributes
| Logistic Weight | 8890 g |
|---|---|
| Inner diameter | 70 mm |
| Fixation centre-to-centre distance | 232 mm |
| Shaft Height | 88.9 mm |
| Material | cast iron |
| Total bearing width | 82.6 mm |
| Outer diameter | 175 mm |
| Clamping | 78 mm |
| Diameter of fixation holes | 105 mm |
| Mounting typ | plummer block housing (long base) |
| Height | 175 mm |
| Length | 292 mm |
| Sealing | rsr seals (both sides) |
| Lubrication | relubrication via grease nipple (m6 thread) |
| Series | ukp |
| Weight | 8.86 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 54000 N |
| Basic dynamic load, radial - Cr | 76000 N |
| Width | 78 mm |
Show UNSPSC/ECL@SS
£ 174.29 excl. VAT
/ Each
£ 209.15 incl. VAT
- Delivery usually within ( 7 ) days