References
SNR:UCPG207CO
Rubix:206A1068
EAN:3413529555635



Product details : SNR UCPG207CO BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 72 mm |
| Width | 42.9 mm |
Show UNSPSC/ECL@SS
£ 65.59 excl. VAT
/ Each
£ 78.71 incl. VAT
- Usually arrives within 14 working days
