References
SNR:USP210-30
Rubix:206A3039
EAN:3413520678487




Product details : SNR USP210-30 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 47.625 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 43.5 mm |
Show UNSPSC/ECL@SS
£ 32.43 excl. VAT
/ Each
£ 38.92 incl. VAT
- Usually arrives within 14 working days
