References
NTN:M-ASPP203
Rubix:205A4867
EAN:4547359796469



Product details : NTN M-ASPP203 BEARING UNIT
Sheet metal housing, radial insert ball bearing with socket set screws, single lip seal
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x40x22 mm |
|---|---|
| Logistic Weight | 147 g |
| Inner diameter | 17 mm |
| Outer diameter | 40 mm |
| Sealing | 2 joints |
| Series | aspp200 |
| Weight | 0 kg |
| Number of holes | 2 |
| Width | 22 mm |
Show UNSPSC/ECL@SS
£ 10.14 excl. VAT
/ Each
£ 12.17 incl. VAT
- Delivery usually within ( 3 ) days
