References
SNR:USPG211CO
Rubix:206A3235
EAN:3413529555918



Product details : SNR USPG211CO BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 45.3 mm |
Show UNSPSC/ECL@SS
£ 103.36 excl. VAT
/ Each
£ 124.03 incl. VAT
- Usually arrives within 14 working days
