References
SNR:USPH210CO
Rubix:206A3279
EAN:3413529554423



Product details : SNR USPH210CO BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 43.5 mm |
Show UNSPSC/ECL@SS
£ 52.90 excl. VAT
/ Each
£ 63.48 incl. VAT
- Usually arrives within 14 working days
