References
SNR:ESPLE208
Rubix:205A2698
EAN:3413529548187





Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Fixation centre-to-centre distance | 137.5 mm |
| Shaft Height | 49.2 mm |
Documents
Product details : SNR ESPLE208 BEARING UNIT
cast iron housing, radial insert ball bearing with eccentric ring, single-lip seal
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 189x105x65 mm |
|---|---|
| Logistic Weight | 2030 g |
| Inner diameter | 40 mm |
| Fixation centre-to-centre distance | 137.5 mm |
| Shaft Height | 49.2 mm |
| Material | grey cast iron housing; chrome steel insert bearing |
| Total bearing width | 43.7 mm |
| Outer diameter | 80 mm |
| Diameter of fixation holes | 11 mm |
| Mounting typ | pedestal (base) mount, 2-bolt |
| Height | 98.5 mm |
| Length | 180.5 mm |
| Sealing | uszczelnienie z pojedynczą wargą |
| Lubrication | relubricatable (grease fitting r1/8') |
| Series | esple200 |
| Weight | 1.95 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 18200 N |
| Basic dynamic load, radial - Cr | 29600 N |
| Width | 30.2 mm |
Show UNSPSC/ECL@SS
£ 25.09 excl. VAT
/ Each
£ 30.11 incl. VAT
- Delivery usually within ( 3 ) days