FAG UKP218-J7 PLUMMER BLOCK HOUSING UNIT
Plummer block housing unit
See technical informationSee documentsReferences
Superseded Ref:-T-UKP218
FAG:UKP218-J7
Rubix:238A2095
Manufacturer :0823767430000
EAN:4054366901941


Technical specifications
| Inner diameter | 80 mm |
|---|---|
| Fixation centre-to-centre distance | 262 mm |
| Shaft Height | 101.6 mm |
Documents
Product details : FAG UKP218-J7 PLUMMER BLOCK HOUSING UNIT
Plummer block housing units UKP, cast iron housing, with long base, radial insert ball bearing with adapter sleeve, RSR seals
Technical specifications
Attributes
| Logistic Weight | 12710 g |
|---|---|
| Inner diameter | 80 mm |
| Fixation centre-to-centre distance | 262 mm |
| Shaft Height | 101.6 mm |
| Material | cast iron |
| Total bearing width | 86 mm |
| Outer diameter | 200 mm |
| Diameter of fixation holes | 27 mm |
| Mounting typ | mounting from above and below (long base plummer block) |
| Height | 200 mm |
| Length | 327 mm |
| Sealing | rsr seals (double-sided lipseal with centrifugal flinger) |
| Lubrication | m6 connection thread for lubrication (grease nipple) |
| Series | ukp |
| Weight | 12.71 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 71400 N |
| Basic dynamic load, radial - Cr | 95500 N |
| Width | 86 mm |
Show UNSPSC/ECL@SS
£ 257.81 excl. VAT
/ Each
£ 309.37 incl. VAT
- Usually arrives within 14 working days