References
SNR:ESPE207N
Rubix:205A2607
EAN:3413529537389




Product details : SNR ESPE207N BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 72 mm |
| Width | 38.9 mm |
Show UNSPSC/ECL@SS
£ 62.66 excl. VAT
/ Each
£ 75.19 incl. VAT
- Usually arrives within 14 working days
