References
SNR:ESPLE211
Rubix:205A2701
EAN:3413529548217




Product details : SNR ESPLE211 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 48.4 mm |
Show UNSPSC/ECL@SS
£ 61.67 excl. VAT
/ Each
£ 74.00 incl. VAT
- Usually arrives within 14 working days
