References
NTN:UKP315D1
Rubix:206A2213
EAN:4547359002607



Product details : NTN UKP315D1 BEARING UNIT
NTN - Bearing Unit - UKP315D1
Technical specifications
Attributes
| Inner diameter | 75 mm |
|---|---|
| Outer diameter | 160 mm |
| Sealing | 2 joints |
| Series | ukp300 |
| Weight | 0 kg |
| Number of holes | 2 |
| Width | 55 mm |
Show UNSPSC/ECL@SS
£ 206.51 excl. VAT
/ Each
£ 247.81 incl. VAT
- Delivery usually within ( 3 ) days
