References
INA:PBS30-XL
Rubix:219A8884
Manufacturer :0008291290000
EAN:4012802793024


Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Fixation centre-to-centre distance | 119 mm |
| Shaft Height | 42.9 mm |
Documents
Product details : INA PBS30-XL HOUSED BEARING UNIT
Plummer block housing units PBS, sheet steel housing, radial insert ball bearing with eccentric locking collar, P seals
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Fixation centre-to-centre distance | 119 mm |
| Shaft Height | 42.9 mm |
| Material | sheet steel |
| Total bearing width | 38.9 mm |
| Outer diameter | 159 mm |
| Diameter of fixation holes | 8 mm |
| Height | 85 mm |
| Length | 159 mm |
| Series | pbs..-xl |
| Number of holes | 2 |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 20700 N |
| Width | 38.9 mm |
Show UNSPSC/ECL@SS
£ 27.85 excl. VAT
/ Each
£ 33.42 incl. VAT
- Delivery usually within ( 7 ) days